Menu Search
SQUARE D COMPANY #QO220

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 20A

SKU # 78590140036 Manufacturer Series: QO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.5 x 1.5 x 2.92 in. (89 x 36 x 74mm)