Menu Search
WAGO #51012495

Miniature Circuit Breaker, 0.5 A, 250 VAC, 65 VDC

SKU # 40014485968
Type: Miniature Thermal Circuit Breaker
Mounting: DIN Rail
Line Terminal: Cage Clamp®
Load Terminal: Cage Clamp®
Amps: 0.5A
Voltage: 250V AC, 65V DC
Rating - kA IR: 2 kA at 250 VAC, 200 A at 65 VDC

The WAGO circuit breaker terminal block uses CAGE CLAMP® connection technology that reduces wiring time and provides a connection that is corrosion-resistant, temperature cycling resistant and maintenance-free. An excellent alternative to traditional fusing methods.