Menu Search
WEIDMUELLER #BR1C5UC

Miniature Circuit Breaker, 5 A, 277 VAC, 60 VDC, 1 P

SKU # 62683598085 Manufacturer Series: Series BR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Thermal Magnetic Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 1
Amps: 5 A
Voltage: 277V AC, 60V DC
Dimensions: HxWxD: 116 x 17.6 x 65.7mm

1, 2 and 3 pole thermal-magnetic miniature circuit breakers (MCBs) in accordance with EN 60947-2, UL 1077 and 489 for DIN rail mounting, with toggle actuation, visual status indication and high rupture capacity. A positively trip-free snap action mechanism ensures reliable switching behavior. A range of trip characteristics and add-on modules allow a great variety of applications.