You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #DS514-J1-SA

Pushbutton Station, 3 Elements, NEMA 3, 7BCD, 9EFG, Red

SKU # 78227457843 Manufacturer Series: EDS/EFS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pushbutton/Pilot-Light Station
NEMA: 3, 7BCD, 9EFG
Number of Elements: 3
Operator Color: Red
Construction: Feraloy Iron Alloy/Copper Free Aluminum
Finish: Electro-Galvanized and Aluminum Acrylic Paint
Contact Rating: 600V AC

Pushbutton Station; Explosion-Proof; 3 Elements; NEMA 3, 7BCD, 9EFG; 600VAC; Red Operator; Electro-Galvanized and Aluminum Acrylic Painted Feraloy Iron Alloy/Copper Free Aluminum