You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #M22-C1-M3H

Control Station, Pushbutton, Industrial, 1-NC

SKU # 78668528293 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4X, 13
Number of Elements: 1
Operator: (1) Push/Twist Release
Operator Color: Red
Contacts: 1-NC
Legend: No Legend
Finish: Yellow/Black
Mounting: Surface
Cable/​Conduit Entry: PG KO's
Contact Rating: 4A@230VAC 2A@500VAC

Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 30.5 mm; NEMA - 4X,13; Number of Elements - 1; Operator - (1) Push/Twist Release; Operator Color - Red; Contacts - 1-NC; Legend - No Legend; Finish - Yellow/Black; Mounting - Surface; Cable/Conduit Entry - PG KO's; Contact Rating - 4A@230VAC 2A@500VAC; Additional Information - Operator: 40mm Mushroom. Environment Rating: IP 67, IP69K; Manufacturer Series - M22

Additional Info: Operator: 40mm Mushroom. Environment Rating: IP 67, IP69K