Menu Search
EATON #M22-C2-M2V

Control Station, Pushbutton, Industrial, 1-NO 1-NC

SKU # 78668528301 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
Series Size: Industrial, 22.5 mm
NEMA: 4X, 13
Number of Elements: 2
Operator: (1) Flush (1) Extended
Operator Color: Green, Red
Contacts: 1-NO 1-NC
Legend: Start-Stop
Construction: Polycarbonate
Finish: Gray
Mounting: Surface

Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 22.5 mm; NEMA - 4X,13; Number of Elements - 2; Operator - (1) Flush (1) Extended; Operator Color - Green, Red; Contacts - 1-NO 1-NC; Legend - Start-Stop; Construction - Polycarbonate; Finish - Gray; Mounting - Surface; Manufacturer Series - M22