Menu Search
Standard Industrial Pushbutton Stations Control Station, Pushbutton, Industrial, 1-NO 2-NC
EATON #10250T3525

Control Station, Pushbutton, Industrial, 1-NO 2-NC

SKU # 78211322719 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4X, 13
Number of Elements: 2
Operator: (1) Flush (1) Extended
Operator Color: Black, Red
Contacts: 1-NO 1-NC
Legend: Start-Stop
Construction: Cast Aluminum
Mounting: Surface