Menu Search
EATON #10250T5B62-S101

Pushbutton Control Station, 1 Element, Emergency Stop, Industrial, 30.5 mm, Red, (1) Push/Pull

SKU # 78668535744 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4
Number of Elements: 1
Operator: (1) Push/Pull
Operator Color: Red
Contacts: 1-NO 1-NC
Legend: Emergency Stop
Construction: Die Cast Zinc
Finish: ASA 61 Gray
Cable/​Conduit Entry: (1) 3/4 in. NPT

Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 30.5 mm; NEMA - NEMA 4, 4X, 12, 13; Number of Elements - 1; Operator - (1) Push/Pull; Operator Color - Red; Contacts - 1-NO 1-NC; Legend - Emergency Stop; Construction - Die-Cast Zinc; Finish - ASA 61 Gray; Cable/Conduit Entry - (1) 3/4 in. NPT; Manufacturer Series - 10250T