Menu Search
EATON #FAK-R-V-KC02-IY

Switch, Palm, 22.5 mm, NEMA 4X, 13, 2-NC

SKU # 78668528407 Manufacturer Series: M22
Type: Pushbutton Station
Series Size: 22.5 mm
NEMA: 4X, 13
Operator: Mushroom Head, Maintained
Operator Color: Red
Contacts: 2-NC
Finish: Yellow
Contact Rating: 4A at 120/125V AC

Additional Info: Dimension: 4.77 in. x 3.35 in. x 5.75 in., IEC Rating: IP67, IP69K