Menu Search
IDEC #HW1X-BV411-R

Pushbutton Station No Legend Industrial, 22.5 mm

SKU # 62413922279 Manufacturer Series: HW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
Series Size: Industrial, 22.5 mm
NEMA: 4X, 13
Number of Elements: 1
Operator: (1) Push/Twist Release
Operator Color: Red
Contacts: 1-NO 1-NC
Legend: No Legend
Construction: Molded Polyester
Mounting: Surface

Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 22.5 mm; NEMA - 4X,13; Number of Elements - 1; Operator - (1) Push/Twist Release; Operator Color - Red; Contacts - 1-NO 1-NC; Legend - No Legend; Construction - Molded Polyester; Mounting - Surface; Manufacturer Series - HW