or
Lamp: CFL; Bulb Shape: EL/mDT; Bulb: Spiral/Twister; Base: Medium Screw (E26); Watts: 18W; Voltage: 120V; Lumens: 1290: Color Temperature: 2700K; Average Life - hrs: 12000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes