or
Lamp: CFL; Bulb Shape: T2; Bulb: Spiral/Twister; Base: Medium Screw (E26); Watts: 18W; Voltage: 120V; Lumens: 1250: Color Temperature: 4100K; Average Life - hrs: 12000; CRI: 82; Contains Mercury: Yes