Menu Search
STANDARD PRODUCTS #H50PAR30/FL/5M/130V/STD

Lamp, Halogen; PAR30; Medium Screw E26; 50W; 130V

SKU # 06954950739
Type: Halogen
Bulb Shape: PAR30
Bulb: PAR-30
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Flood
Voltage: 130V
Beam Spread - deg: 40 Degrees
Color: Warm White
Lumens: 485
Color Temperature: 2800K
Average Life - hrs: 5000
Length: 3.67 in.
Packaging: 15
Candlepower - CBCP: 1350