Standard Light Bulbs: Type - LED Light Bulb; Bulb - PAR-20; Base - Medium Base E26; Watts - 8W; Lamp Style - Reflector Narrow Flood; Voltage - 120V; Beam Spread - deg - 25 Deg; Color - Warm White; Average Life - hrs - 40000 hrs; Lumens - 490 lm; Color Temperature - 2700K; Length - 3.38 in. (86mm); CRI - 82 CRI; Operating Position - Dimmable; Packaging - 12; Candlepower - CBCP - 1668 cd