Menu Search
ABB #CI6851-RF

Wall Plate, Toggle Switch; Standard; 1 Gang; Stainless Steel; Red

SKU # 62253844850
Plate Type: Toggle Switch
Size: Standard
Gangs: 1
Configuration: (1) Toggle Switch
Material: Stainless Steel 430
Finish: Red

Additional Info: Legend EMERGENCY