Menu Search
COMMANDER #CI6851-HV

Wall Plate, Toggle Switch; Standard 347V; 1 Gang; Stainless; Satin

SKU # 62253844851
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Toggle Switch
Size: Standard 347V
Gangs: 1
Configuration: (1) Toggle Switch
Material: Stainless Steel 430
Finish: Satin

Additional Info: Legend 347V