(0)

GENERAL ELECTRIC #RP2-117

Switch Wallplate Plate White Nylon Thermoplastic

SKU: 62227054108
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Plate Type: Switch Wallplate
Size: Standard
Gangs: 1
Material: Thermoplastic
Finish: White Nylon
Description
Wall Plates - Standard: Plate Type - Switch Wallplate; Size - Standard; Gangs - 1; Material - Thermoplastic; Finish - White Nylon; Additional Information - Covers are Provided with Bracket and Mounting Screws, Dimensions: 2.75 in. W x 4.50 in. H x 0.19 in. D
Additional Info: Covers are Provided with Bracket and Mounting Screws, Dimensions: 2.75 in. W x 4.50 in. H x 0.19 in. D