Menu Search
GENERAL ELECTRIC #RP2-116

Wall Plate, Switch Wallplate; 1 Gang; Stainless Steel; Stainless Steel

SKU # 62227054107
Plate Type: Switch Wallplate
Size: Standard
Gangs: 1
Material: Stainless Steel 302
Finish: Stainless Steel

Additional Info: Covers are Provided with Bracket and Mounting Screws, Dimensions: 2.75 in. W x 4.50 in. H x 0.19 in. D