Menu Search
LEGRAND - ON-Q #WP9001-BK

Wall Plate, Cable Access; 1 Gang; Low Voltage Cables; ABS; Black

SKU # 80442806708
Plate Type: Cable Access
Gangs: 1
Configuration: Low Voltage Cables
Material: ABS Plastic
Finish: Black

The Bullnose Wall Plate is a unique cable management solution. Its hinged design provides four distinct configurations for flexible routing of low voltage cables inside the wall-just turn and snap the scoop for your preferred setup.

Additional Info: Hinged Bullnose, Includes: Screws, Size: 2.75 in. W x 1.80 in. D x 4.50 in. H