Menu Search
LEGRAND - ON-Q #WP1014-WH

Wall Plate, Cable Access Strap; 1 Gang; Blank; Plastic; White

SKU # 80442803021
RoHS Compliant
Plate Type: Cable Access Strap
Gangs: 1
Configuration: Blank, Wall Mounted
Material: Plastic
Finish: White

Additional Info: Dimensions: 4.19 in. H x 1.65 in. W x 1.30 in. D