Menu Search
LEGRAND - PASS & SEYMOUR #SS138

Smooth Wall Plate, Combination; 2 Gang; (1) Box Mounted (1) Duplex; Satin

SKU # 78500712992
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Blank, Box Mounted, (1) Duplex Recept
Material: Stainless Steel 302
Finish: Satin