Menu Search
LEGRAND - PASS & SEYMOUR #TP18-W

TradeMaster® Wall Plate; Combination; Nylon; (1) Toggle, (1) Duplex Receptacle; White

SKU # 78500727489
RoHS Compliant
View more versions of this product
Color: White
Configuration: (1) Toggle, (1) Duplex Receptacle
Plate Type: Combination
Size: Standard
Gangs: 2
Material: Nylon