(0)

LEGRAND - PASS & SEYMOUR #TP8-RED

Receptacle Plate Red Nylon (1) Duplex Recept

SKU: 78500727454
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Nylon
Finish: Red
Manufacturer Series: Trademaster
Description
Wall Plates - Standard: Plate Type - Receptacle; Size - Standard; Gangs - 1; Configuration - (1) Duplex Recept; Material - Nylon; Finish - Red; Manufacturer Series - Trademaster