Menu Search
LEGRAND - PASS & SEYMOUR #SWP262-W

Wall Plate, Rectangular Opening; 2 Gang; (2) Decorator/GFCI; White

SKU # 78500770479
Plate Type: Rectangular Opening
Size: Standard
Gangs: 2
Configuration: (2) Decorator/GFCI
Material: Polycarbonate
Finish: White

Additional Info: Screwless Plate, Mounts on Plastic Subplate (included)