Menu Search
LEGRAND - PASS & SEYMOUR #SL12

Wall Plate; 1 Gang; (1) Cable Outlet; Stainless

SKU # 78500765808
RoHS Compliant
Plate Type: Wall Plate
Size: Standard
Gangs: 1
Configuration: Strap Mounted With Adjustable Yoke, (1) Cable Outlet Removable 13/32 in. ID Grommet in 17/32 in. Hole
Material: 430 Stainless Steel

Additional Info: (1) No. 340 Adjustable Yoke