Menu Search
LEGRAND - PASS & SEYMOUR #SWP26-LA

Wall Plate; 1 Gang; (1) Decorator; Polycarbonate; Almond

SKU # 78500770477 Manufacturer Series: SW
Plate Type: Wall Plate
Gangs: 1
Configuration: (1) Decorator
Material: Polycarbonate
Finish: Light Almond

Additional Info: Screwless Plate, Dimensions: 3.10 in. W x 4.87 in. H