Menu Search
LEGRAND - PASS & SEYMOUR #RWP262W

Wall Plate, 4.94 in. H x 4.96 in. W, 2 Gangs

SKU # 78500723183
Plate Type: Wall Plate
Size: HxW: 4.94 x 4.96 in.
Gangs: 2
Material: Polycarbonate

Part of the redesigned radiant collection of wiring devices and home automation controls, Legrand's broad offering of screwless wall plates are a step above ordinary with modern low profiles that fit more flush to the wall than standard wall plates. These