Menu Search

LEGRAND - PASS & SEYMOUR #SPJ13-W

Wall Plate, Blank; 1 Gang; Box Mounted; White

SKU: 78500799606
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Plate Type: Blank
Size: Junior Jumbo
Gangs: 1
Configuration: Blank, Box Mounted
Material: Thermoset Plastic
Finish: White
Additional Info: Nominal Thickness: 0.07 in.