Menu Search
LEGRAND - PASS & SEYMOUR #SL23

Wall Plate; Blank; Stainless Steel, Type 430; 2 Gangs

SKU # 78500765823
RoHS Compliant
View more versions of this product
Material: Stainless Steel, Type 430
Gangs: 2
Plate Type: Blank
Size: Standard
Finish: Unpainted