Menu Search

LEGRAND - PASS & SEYMOUR

TradeMaster® Wall Plate, Communication; Nylon; 1G

(4 Product Options)
  • Plate Type: Communication
  • Size: Standard
  • Gangs: 1
  • Material: Nylon
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Plate Type: Communication
Size: Standard
Gangs: 1
Material: Nylon