Menu Search
Standard Wall Plates Wall Plate, Combination; 2 Gang; (1) Blank (1) Decorator; Brushed
LEGRAND - PASS & SEYMOUR #SS1426

Wall Plate, Combination; 2 Gang; (1) Blank (1) Decorator; Brushed

SKU # 78500712985
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Blank, (1) Decorator
Material: 302/304 Stainless Steel
Finish: Brushed