Menu Search

LEGRAND - PASS & SEYMOUR #TP138-W

TradeMaster® Wall Plate, Combination; 2 Gang; (1) Box Mounted (1) Duplex; White

SKU: 78500727609
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Blank, Box Mounted, (1) Duplex Recept
Material: Nylon
Finish: White