Menu Search
Standard Wall Plates Wall Plate, Combination; 2 Gang; (1) Strap Mounted (1) Duplex; Brushed

LEGRAND - PASS & SEYMOUR #SS148

Wall Plate, Combination; 2 Gang; (1) Strap Mounted (1) Duplex; Brushed

SKU #78500712950
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Blank, Strap Mounted, (1) Duplex Recept
Material: Stainless Steel 302/304
Finish: Brushed