Menu Search
LEGRAND - PASS & SEYMOUR #SS114

Smooth Wall Plate, Combination; 2 Gang; (1) Strap Mounted (1) Toggle ; Satin

SKU # 78500712942
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Blank, Strap Mounted, (1) Toggle Switch
Material: Stainless Steel 302
Finish: Satin