Menu Search
LEGRAND - PASS & SEYMOUR #TPJ8-W

TradeMaster® Wall Plate, Duplex; Jumbo; 1 Gang; (1) Duplexacle; Nylon; White

SKU # 78500702506 Manufacturer Series: TPJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Duplex
Size: Jumbo
Gangs: 1
Configuration: (1) Duplex Receptacle
Material: Nylon
Finish: White

Additional Info: Unbreakable