Menu Search

LEGRAND - PASS & SEYMOUR #TP82

Wall Plate, Duplex; Standard; 2 Gang; (2) Duplex; Nylon; Brown

SKU: 78500727519
Manufacturer Series: TP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Plate Type: Duplex
Size: Standard
Gangs: 2
Configuration: (2) Duplex Recept
Material: Nylon
Finish: Brown
Additional Info: Unbreakable