Menu Search
LEGRAND - PASS & SEYMOUR #TP720-I

TradeMaster® Wall Plate, Power Outlet; 1 Gang; (1) Power Outlet Receptacle; Ivory

SKU # 78500727589 Manufacturer Series: TP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Power Outlet
Size: Standard
Gangs: 1
Configuration: (1) Power Outlet Recept
Material: Nylon
Finish: Ivory

Additional Info: Unbreakable