Menu Search
LEGRAND - PASS & SEYMOUR #TP720-W

TradeMaster® Wall Plate; Receptacle, Power; Nylon; 1G; 1.59 ID Outlet; White

SKU # 78500727591
RoHS Compliant
View more versions of this product
Color: White
Configuration: Outlet Hole, 1.59 in. ID
Plate Type: Receptacle, Power Outlet
Size: Standard
Gangs: 1
Material: Nylon