Menu Search
LEGRAND - PASS & SEYMOUR #TP7-W

TradeMaster® Wall Plate; Receptacle, Single; Nylon; 1G; White

SKU # 78500727448
RoHS Compliant
View more versions of this product
Gangs: 1
Color: White
Plate Type: Receptacle, Single
Size: Standard
Gangs: 2
Material: Nylon