Menu Search
LEGRAND - PASS & SEYMOUR #SS702

Smooth Wall Plate, Receptacle; 2 Gang; (1) Outlet Hole 2.15 ID; Satin

SKU # 78500712958
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (1) Outlet Hole 2.15 ID
Material: Stainless Steel 302
Finish: Satin

Additional Info: 2 Mounting Holes