Menu Search
LEGRAND - PASS & SEYMOUR #SS701

Smooth Wall Plate, Receptacle; 2 Gang; (1) Outlet Hole 2.47 ID; Satin

SKU # 78500712957
Finish: Satin
Material: Stainless Steel 302
Plate Type: Receptacle
Size: Standard
Gangs: 2
Configuration: (1) Outlet Hole 2.47 ID

Additional Info: 4 Mounting Holes