Menu Search
Electrical and Power Distribution Electrical Outlets and Switches Wall Plates Standard Wall Plates TradeMaster® Wall Plate, Receptacle; Oversize; 2 Gang; (2) Duplex; Nylon

LEGRAND - PASS & SEYMOUR

TradeMaster® Wall Plate, Receptacle; Oversize; 2 Gang; (2) Duplex; Nylon

(2 Product Options)
  • Plate Type: Receptacle
  • Size: Larger, Oversize
  • Gangs: 2
  • Configuration: (2) Duplex Recept
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Plate Type: Receptacle
Size: Larger, Oversize
Gangs: 2
Configuration: (2) Duplex Recept
Material: Nylon