Menu Search

LEGRAND - PASS & SEYMOUR #TP8-LA

TradeMaster® Wall Plate, Receptacle; Standard; 1 Gang; (1) Duplex; Nylon; Almond

SKU: 78500727453
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Nylon
Finish: Light Almond