Menu Search
Standard Wall Plates Wall Plate, Receptacle; Standard; 1 Gang; (1) Duplex; Thermoset; White
LEGRAND - PASS & SEYMOUR #SP8-W

Smooth Wall Plate, Receptacle; Standard; 1 Gang; (1) Duplex; Thermoset; White

SKU # 78500768037
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Thermoset
Finish: White