Menu Search
LEGRAND - PASS & SEYMOUR #TP262-BK

TradeMaster® Wall Plate; Rectangular Decorator; Nylon; 2G; Black

SKU # 78500727548
RoHS Compliant
View more versions of this product
Gangs: 2
Color: Black
Plate Type: Rectangular Decorator
Size: Standard
Material: Nylon