Menu Search
LEGRAND - PASS & SEYMOUR #SW26-LA

Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; Almond

SKU # 78500703752
Finish: Light Almond
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Polycarbonate

Additional Info: Screwless Plate, Mounts on Metal Subplate (included)