Menu Search
LEGRAND - PASS & SEYMOUR #SW26-W

Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI; White

SKU # 78500703753
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: White
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Polycarbonate

Additional Info: Screwless Plate, Mounts on Metal Subplate (included)