Menu Search

LEGRAND - PASS & SEYMOUR

Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI

(0 Product Options)
  • Plate Type: Rectangular Opening
  • Size: Standard
  • Gangs: 1
  • Configuration: (1) Decorator/GFCI
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Polycarbonate