You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Electrical and Power Distribution Electrical Outlets and Switches Wall Plates Standard Wall Plates TradeMaster® Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI

LEGRAND - PASS & SEYMOUR

TradeMaster® Wall Plate, Rectangular Opening; 1 Gang; (1) Decorator/GFCI

(7 Product Options)
  • Plate Type: Rectangular Opening
  • Size: Standard
  • Gangs: 1
  • Configuration: (1) Decorator/GFCI
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Plate Type: Rectangular Opening
Size: Standard
Gangs: 1
Configuration: (1) Decorator/GFCI
Material: Nylon