Menu Search

LEGRAND - PASS & SEYMOUR

TradeMaster® Wall Plate, Rectangular Opening; 2 Gang; (2) Decorator/GFCI

(0 Product Options)
  • Plate Type: Rectangular Opening
  • Size: Standard
  • Gangs: 2
  • Configuration: (2) Decorator/GFCI
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Plate Type: Rectangular Opening
Size: Standard
Gangs: 2
Configuration: (2) Decorator/GFCI
Material: Nylon